L Size PVC Chemical Gloves in Black
L Size PVC Chemical Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double dipped
- Knit wrist
- Rough finish
- Color: Black
- Liquid/chemical resistant
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Chemical
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Reusable:
- Yes