L Size Terry Cloth Gloves in White
L Size Terry Cloth Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit wrist
- 24 ounce seamless terry cloth
- Reversible terry glove
- Size: Large
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Reversible
- Material:
- Cotton
- Material Type:
- Terry
- Reusable:
- Yes
- Weight:
- 24 oz