Aluminum and Plastic NIOSH 42 CFR 84 Valved Particulate Respirator in White (Box of 10)
Duramask™ Aluminum and Plastic NIOSH 42 CFR 84 Valved Particulate Respirator in White (Box of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable aluminum nose bridge
- Comfortable nose foam
- Compliant with 42 cfr part 84
- 2-latex free head straps
Documents
Specifications
- Chemical Rating:
- NIOSH 42 CFR 84
- Clothing Size:
- One Size Fits All
- Collection:
- Duramask™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH N95
- Package Quantity:
- Box of 10
- Product Type:
- Particulate Mask
- Quick Release:
- No
- Reusable:
- No