M Size Cowhide Leather and Cotton Gloves in Grey and Blue

You last purchased this on
 
Liberty Glove & Safety

M Size Cowhide Leather and Cotton Gloves in Grey and Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

M Size Cowhide Leather and Cotton Gloves in Grey and Blue

  • Fast #
  • Part #L3260QM
  • Item #7458452
  • Manufacturer Part #3260QM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2'' rubberized cuff
  • Knuckle strap
  • Full feature split leather palm
  • Size: Medium
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Greys
Color Finish Name:
Grey, Blue
Disposable:
No
Glove Size:
M
Length:
2-1/2 in
Material:
Cotton, Leather
Material Type:
Cowhide
Reusable:
Yes