M Size Goatskin Leather Gloves in White

You last purchased this on
 
Liberty Glove & Safety

M Size Goatskin Leather Gloves in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

M Size Goatskin Leather Gloves in White

  • Fast #
  • Part #L6827M
  • Item #7458325
  • Manufacturer Part #6827M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keystone thumb
  • Shirred elastic back
  • Quality grain goatskin
  • Size: Medium
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Glove Size:
M
Glove Type:
Driver
Material:
Goatskin Leather
Reusable:
Yes