M Size Industrial Grade Vinyl Gloves in Blue (Box of 100)
M Size Industrial Grade Vinyl Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-medical industrial grade vinyl gloves
- Ambidextrous
- Powder-free
- Disposable
- Color: Blue
- Size: Medium
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Industrial, Powder Free
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 3.5 mil