M Size Spandex Synthetic Leather and Fiber Gloves in Blue and Black

You last purchased this on
 
Liberty Glove & Safety

M Size Spandex Synthetic Leather and Fiber Gloves in Blue and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

M Size Spandex Synthetic Leather and Fiber Gloves in Blue and Black

  • Fast #
  • Part #L0916M
  • Item #7458409
  • Manufacturer Part #916 MED
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blue spandex fabric
  • Adjustable hoop and loop tabs
  • Blue Knight™ premium simulated black leather
  • Size: Medium
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Disposable:
No
Glove Size:
M
Glove Type:
Mechanic
Material:
Synthetic Fiber, Synthetic Leather
Material Type:
Spandex
Reusable:
Yes