One Size Fits All Polypropylene 3-ply Disposable Ear Loop Face Mask in White
One Size Fits All Polypropylene 3-ply Disposable Ear Loop Face Mask in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fabric wrapped elastic head strap
- Adjustable aluminum nose piece
- Constructed of spun bond polypropylene
- Ear loop
- 3-ply lace mask
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 50
- Quick Release:
- No
- Reusable:
- Yes