L Size Nylon and Polyurethane Gloves in Black
P-Grip™ L Size Nylon and Polyurethane Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Collection:
- P-Grip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Durable Goods Assembly
- Material:
- Plastic
- Material Type:
- Nylon, Polyester, Polyurethane
- Reusable:
- Yes