Liberty Glove & Safety

P-Grip™ L Size Polyurethane Dipped Nylon Gloves in Grey

Part #LP4639GL  |  Manufacturer Part #P4639G

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutting edge technology polyurethane coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Ultra-thin polyurethane palm and fingertips coated with nylon shell
  • Performance data: EN388 - 4131
  • Thickness: 13 gauge
  • Color: Grey with Grey Coating
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: P-Grip™

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: L

Material: Plastic

Material Type: Nylon, Polyurethane

Reusable: Yes