S Size Polyurethane Dipped Nylon Gloves in White
P-Grip™ S Size Polyurethane Dipped Nylon Gloves in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Cutting edge technology polyurethane coating
- Durable to last through multiple launderings
- Colored cuffs for easy size identification
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Collection:
- P-Grip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- S
- Material:
- Plastic
- Material Type:
- Nylon, Polyester, Polyurethane
- Reusable:
- Yes