XS Size Polyurethane Dipped Nylon Gloves in Grey
P-Grip™ XS Size Polyurethane Dipped Nylon Gloves in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Cutting edge technology polyurethane coating
- Size: XS
- Thickness: 13 gauge
- Color: Grey with Grey Coating
- EN388: 4131
- Ultra-thin polyurethane palm and fingertips coated with nylon shell
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- P-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XS
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga