XXS Size Polyurethane Dipped Nylon Gloves in Black
P-Grip™ XXS Size Polyurethane Dipped Nylon Gloves in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent dexterity, sensitivity and fit
- Durable - Lasts through multiple launderings
- Extremely comfortable for prolonged wear
- Size: 2XS
- Color: Black Shell with Black Coating
- Hem Color: Black
- Performance Data: EN388 - 4131
- Ultra-thin polyurethane palm and fingertips coated with nylon shell
- Individually poly bagged pair
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Collection:
- P-Grip™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XXS
- Glove Type:
- Dipped, Durable Goods Assembly, Seamless
- Material:
- Plastic
- Material Type:
- Nylon, Polyester, Polyurethane
- Reusable:
- Yes