L Size Polypropylene Coverall with Zipper Front in White
PermaGard™ L Size Polypropylene Coverall with Zipper Front in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keeps non-hazardous particulates and liquids out while allowing moisture inside to dissipate
- Features a lay down collar
- Excellent protection against dirt, light liquid splashes, and particles
- Color: White
- Zipper front closure with storm-fly
- Material: Micro-Porous Film over SpunBonded Polypropylene
- Open wrists and ankles
- Surged seem construction throughout
- Size: Large
Specifications
- ASTM:
- ASTM F-1670, ASTM F-1671
- Clothing Size:
- L
- Collection:
- PermaGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes