M Size Polypropylene Coverall with Zipper Front in White
PermaGard™ M Size Polypropylene Coverall with Zipper Front in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F-1670, ASTM F-1671
- Clothing Size:
- M
- Collection:
- PermaGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes