XXXL Size Polypropylene Coverall with Hood, Elastic Wrist and Ankle in White
PermaGard™ XXXL Size Polypropylene Coverall with Hood, Elastic Wrist and Ankle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Micro-porous film keeps non-hazardous particulates and liquids out while allowing moisture from perspiration to dissipated
- Features a lay down collar
- Excellent protection against dirt, light liquid splashes, fiberglass particles, carbon dust, and other dry non-hazardous particulates
- Color: White
- Zipper front closure at the chin with storm-fly
- Material: Micro-Porous Film over SpunBonded Polypropylene
- Elastic waist, wrists and ankles
- Surged seem construction throughout
- Size: 3XL
Specifications
- ASTM:
- ASTM F-1670, ASTM F-1671
- Clothing Size:
- 3XL
- Collection:
- PermaGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- No
- Reusable:
- Yes