Polycarbonate F-1 Safety Glasses with Clear Frame and Clear Anti-fog Lens
Polycarbonate F-1 Safety Glasses with Clear Frame and Clear Anti-fog Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polycarbonate temples
- Wrap-Around Style
Specifications
- CE Approved:
- No
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate