Polycarbonate Safety Glasses with Clear Frame and Clear Lens

Part #L1715QC  |  Item #4883988  |  Manufacturer Part #1715Q/C

Call for Pricing EACH

Glasses Lens Color:
Clear

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Wrap-Around Style
  • Clear frame

Specifications

ANSI Specifications: ANSI Z87.1-2010

CE Approved: No

Glasses Frame Color: Clear

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate