PolyGard™ 18 in. Polypropylene Sleeve in White

Part #L15500  |  Item #7458579  |  Manufacturer Part #15500

Call for Pricing per CASE

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium weight
  • Surged seams
  • Elastic Top
  • Elastic wrists
  • Color: white

Specifications

Collection: PolyGard™

Color Finish: White

Glove Type: Sleeve

Length: 18 in

Material: Plastic

Material Type: Polypropylene

Product Type: Sleeve

Reusable: No