21 in. Polypropylene Bouffant Cap
PolyGard™ 21 in. Polypropylene Bouffant Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features latex free elastic to ensure a comfortable and secure fit
- Complies with food regulations
- Polygard® spunbonded polypropylene is breathable and lightweight suitable for light duty applications
- Color: Blue
- Size: 21"
Specifications
- Collection:
- PolyGard™
- Color Finish Name:
- Blue
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cap
- UL Listed:
- No