24 in. Polypropylene Bouffant Cap
PolyGard™ 24 in. Polypropylene Bouffant Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color: Red
- Complies with food regulations
- Latex-free elastic
- Size: 21 inches
- SpunBonded Polypropylene
Specifications
- Collection:
- PolyGard™
- Color Finish Name:
- Red
- Length:
- 24 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, Elastic
- Product Type:
- Cap
- UL Listed:
- No