24 in. Polypropylene Bouffant Cap
PolyGard™ 24 in. Polypropylene Bouffant Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features latex free elastic to ensure a comfortable and secure fit
- Complies with food regulations
- Polygard® spunbonded polypropylene is breathable and lightweight suitable for light duty applications
- Color: Yellow
- Size: 24"
Specifications
- Collection:
- PolyGard™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 24 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, Elastic
- Product Type:
- Cap
- UL Listed:
- No