2XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White
PolyGard™ 2XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clothing Size:
- 2XL
- Collection:
- PolyGard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Quick Release:
- Yes
- Reusable:
- Yes