3XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White

You last purchased this on
 
Liberty Glove & Safety

PolyGard™ 3XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

PolyGard™ 3XL Size Polypropylene Coverall with Elastic Wrist and Ankle in White

  • Fast #
  • Part #L15145XXXL
  • Item #7457564
  • Manufacturer Part #15145 3XLG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clothing Size:
3XL
Collection:
PolyGard™
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Material:
Plastic
Material Type:
Polypropylene
Quick Release:
Yes
Reusable:
Yes