M Size SpunBonded Polypropylene Lab Coat with Pocket in White
PolyGard™ M Size SpunBonded Polypropylene Lab Coat with Pocket in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and soft to provide comfortable extended wear
- Features a lay down collar and surged seem construction throughout
- Non-hazardous particulate protection with superior breathability
- Color: White
- Snap front closure
- Material: SpunBonded Polypropylene
- Elastic wrists
- 3 pockets
- Size: Medium
Specifications
- Clothing Size:
- M
- Collection:
- PolyGard™
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Plastic
- Quick Release:
- No
- Reusable:
- No