Liberty Glove & Safety

Polypropylene and Aluminum Disposable Particulate Respirator (20 per Box, 12 Boxes per Case)

Part #L1895N  |  Manufacturer Part #1895N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compliant with 42 cfr part 84
  • Polypropylene
  • Adjustable Aluminum Nose Bridge
  • Comfortable Nose Foam
  • Compliant with 42 cfr part 84
  • 3M NIOSH 95 valve

Specifications

Brand Model Compatibility: 42 CFR Part 84 Respiratory Protective Device

Disposable: Yes

Material: [Aluminum, Plastic]

Material Type: Polypropylene

Package Quantity: Box of 20, 12 Boxes per Case

Quick Release: No

Reusable: No