M Size Polypropylene Coverall with Knit Collar and Cuff in White

You last purchased this on
 
Liberty Glove & Safety

ProGard™ M Size Polypropylene Coverall with Knit Collar and Cuff in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

ProGard™ M Size Polypropylene Coverall with Knit Collar and Cuff in White

  • Fast #
  • Part #L19311M
  • Item #7458446
  • Manufacturer Part #19311M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick moisture transmission to keep the user dry and cool
  • Low in lint
  • Strong and durable material that provides nonhazardous particulate protection while offering excellent breathability
  • Color: White
  • 3 pockets with surged seam construction throughout
  • Material: SpunBonded Polypropylene/ MeltBlown Polypropylene/SpunBonded Polypropylene
  • Snap front closure
  • Features knit lay down collar and cuffs
  • Size: Medium
  • Requires Certification

Specifications

ASTM:
ASTM F-1670, ASTM F-1671
Clothing Size:
M
Collection:
ProGard™
Color Finish Name:
White
Disposable:
Yes
Material:
Plastic
Material Type:
Polypropylene
Quick Release:
No
Reusable:
No