S Size Industrial Grade Vinyl Gloves in Blue (Box of 100)

Part #LT2916WS  |  Item #7458416  |  Manufacturer Part #T2916W SM

Call for Pricing per BOX

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade
  • Powder-free
  • Color: blue
  • Size: small

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Industrial, Powder Free]

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: No

Thickness: 3.5 mil