S Size Polyester and Cotton Gloves in Natural White
S Size Polyester and Cotton Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastic knit wrist
- Seamless knitted
- 7 gauge
- 60% cotton, 40% polyester
- Color coded cuffs for easy size identification
- Reversible
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- S
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga