S Size Polyester, PVC and Cotton Gloves in Natural White and Black
S Size Polyester, PVC and Cotton Gloves in Natural White and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black PVC dots on both sides
- Material: Cotton/Polyester Blend
- Color: Natural White
- Regular weight
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White, Black
- Disposable:
- No
- Glove Size:
- S
- Material:
- Cotton, Plastic
- Material Type:
- PVC, Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga