Liberty Glove & Safety
S Size Polyester, PVC and Cotton Gloves in Natural White and Black
Part #LS4716QLD | Item #7458368 | Manufacturer Part #S4716Q/LD
Call for Pricing
per DOZEN
Glove Size
Product Details
- One-side has black PVC dots
- 7 gauge
- Elastic knit wrist
- Seamless knitted
- 60% cotton, 40% polyester
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: [Natural White, Black]
Color Finish Category: Whites
Disposable: No
Glove Size: S
Material: [Cotton, Plastic]
Material Type: [PVC, Polyester]
Reusable: Yes
Thickness: 7 ga