Size 7 Neoprene Gloves in Blue and Yellow
Size 7 Neoprene Gloves in Blue and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 mil thickness, extra thick for added protection
- Straight cuff
- Industrial unsupported chlorinated bi-color heavy weight flock lined neoprene over natural rubber glove
- Chlorinated for improved chemical resistance
- Cotton flock lining to absorb perspiration
- Anatomically shaped for comfort
- Anti-slip pattern for excellent grip in wet and dry conditions
- Palm strengthened by special dip for extra protection
- FDA conformance for repeated use with food
- Bacteriostatic and fungistatic additives
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Yellow
- Disposable:
- No
- Glove Size:
- 7
- Glove Type:
- Chemical
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Reusable:
- Yes
- Thickness:
- 28 mil