Liberty Glove & Safety

Tyvek® M Size PTFE Coverall with Hood, Elastic Wrist and Ankle in White

Part #DTY127SWHMD002500  |  Manufacturer Part #TY127SWHMD002500

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
  • Provides barrier protection against microporous particles (down to 1.0 micron in size)
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Elastic openings for tighter fit at wrists and ankles
  • Basis Weight: 1.2 oz/yd2
  • Thickness: 5.7 mils
  • Size: Medium
  • Color: White

Specifications

Clothing Size: M

Collection: Tyvek®

Color Finish: White

Disposable: No

Material: Plastic

Material Type: PTFE

Quick Release: No

Reusable: Yes