Liberty Glove & Safety

Tyvek® XXL Size Elastic Coverall with Zipper Front in White

Part #DTY120SXXLG  |  Manufacturer Part #TY120S

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storm fly front
  • Basis weight coverall
  • Features a lay down collar and surged seem construction
  • Open wrist and ankle design
  • Zipper front closure
  • Elastic waist
  • Basis Weight: 1.2 oz/yd2
  • Color: White
  • Size: 2XL
  • Thickness: 5.7 mils

Specifications

Clothing Size: XXL

Collection: Tyvek®

Color Finish: White

Disposable: No

Material: Elastic

Quick Release: No

Reusable: Yes

Thickness: 5.7 mil