Liberty Glove & Safety

Tyvek® XXL Size Plastic and PTFE Coverall with Elastic Wrist and Ankle in White

Part #LTY125SXXL  |  Manufacturer Part #TY125S

Clothing Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort fit design with Tyvek® fabric's durability provides an advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion
  • Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Features laydown collar
  • Surged seem construction throughout
  • Elastic wrists and ankles
  • Zipper front closure
  • Material: Tyvek® - flash spun high density polyethylene
  • Color: White
  • Size: 2XL

Specifications

Clothing Size: XXL

Collection: Tyvek®

Color Finish: White

Disposable: No

Material: Plastic

Material Type: PTFE

Quick Release: No

Reusable: Yes