Liberty Glove & Safety

Tyvek® XXXL Size Elastic Coverall with Zipper Front in White

Part #DTY120SXXXLG  |  Manufacturer Part #TY120S

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
  • Provides barrier protection against microporous particles (down to 1.0 micron in size)
  • Features a laydown collar
  • Surged seams throughout
  • Open wrist and ankle design
  • Basis Weight: 1.2 oz/yd2
  • Thickness: 5.7 mils
  • Size: 3XL
  • Color: White

Specifications

Clothing Size: XXXL

Collection: Tyvek®

Color Finish: White

Disposable: No

Material: Elastic

Quick Release: No

Reusable: Yes

Thickness: 5.7 mil