Liberty Glove & Safety

Tyvek® XXXL Size PTFE Coverall with Hood and Boot in White

Part #LTY122S3X  |  Manufacturer Part #TY122S 3XLG

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort fit design with Tyvek® fabric's durability provides an advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion
  • Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Features attached hood and attached skid-resistant boots
  • Surged seem construction throughout
  • Elastic wrists and waist
  • Zipper front closure at the chin
  • Material: Tyvek® - flash spun high density polyethylene
  • Color: White
  • Size: 3XL

Specifications

Clothing Size: XXXL

Collection: Tyvek®

Color Finish: White

Disposable: No

Material: Plastic

Material Type: PTFE

Quick Release: No

Reusable: Yes