S Size Wooltran™ Polyurethane Gloves in White, Black and Grey

You last purchased this on
 
Liberty Glove & Safety

X-Grip™ S Size Wooltran™ Polyurethane Gloves in White, Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

X-Grip™ S Size Wooltran™ Polyurethane Gloves in White, Black and Grey

  • Fast #
  • Part #LA4938S
  • Item #7457663
  • Manufacturer Part #A4938 SM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dyneema material dipped
  • Cut resistant
  • Salt and pepper greet shell WoolTran® polyester shell
  • Size: small
  • 13 gauge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Cut Level A2
CE Approved:
Yes
Coating:
Palm
Collection:
X-Grip™
Color Finish Category:
Whites
Color Finish Name:
White, Black, Grey
Disposable:
No
Glove Size:
S
Glove Type:
Cut Resistant
Material:
Plastic
Material Type:
Wooltran™ Polyurethane
Reusable:
Yes
Thickness:
13 ga