XS Size Wooltran™ Polyurethane Gloves in White, Black and Grey
X-Grip™ XS Size Wooltran™ Polyurethane Gloves in White, Black and Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High tensile strength with low weight
- Seamless construction provides better fit for long term use
- Soft fibers offer excellent flexibility and dexterity
- Dyneema ® dipped
- Grey polyurethane pepper shell
- Cut resistant Kevlar®
- Protection from sheet metal, steel and glass
- Durable, lasts through multiplelaundering
- Size: XS
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level A2
- CE Approved:
- Yes
- Coating:
- Palm
- Collection:
- X-Grip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black, Grey
- Disposable:
- No
- Glove Size:
- XS
- Glove Type:
- Cut Resistant
- Material:
- Plastic
- Material Type:
- Wooltran™ Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga