X-Grip™ XXL Size 13 ga Polyurethane Coated Wooltran™ Gloves in Black, White and Grey

Part #LA4938XXL  |  Item #7457603  |  Manufacturer Part #A4938 2XLG

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Cut Level A2

Coating: Polyurethane

Collection: X-Grip™

Color Finish: [Black, White, Grey]

Color Finish Category: Blacks

Glove Size: XXL

Glove Type: Seamless

Material: Wooltran™

Reusable: Yes

Thickness: 13 ga