Liberty Glove & Safety

X-Grip™ XXS Size Polyurethane Coated Palm Glove in Dark Grey

Part #LA4938XXS  |  Manufacturer Part #A4938

Glove Size:

XXS
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level A2

CE Approved: No

Coating: Polyurethane

Collection: X-Grip™

Color Finish: Dark Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XXS

Glove Type: Abrasion Resistant

Material: Fiber, Plastic, Rubber

Material Type: Polyester

Reusable: Yes

Thickness: 13 ga