XL Size Cotton Inspection Gloves in White
XL Size Cotton Inspection Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unhemmed
- 65% poly, 35% cotton
- Knit polyester/cotton lisle glove
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Inspection
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes