XL Size Goatskin Leather Gloves in White
XL Size Goatskin Leather Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keystone thumb
- Shirred elastic back
- Quality grain goatskin
- Color: White
- Size: XL
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Goatskin Leather
- Reusable:
- Yes