XL Size Nitrile Gloves in Green

You last purchased this on
 
Liberty Glove & Safety

XL Size Nitrile Gloves in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Glove & Safety

XL Size Nitrile Gloves in Green

  • Fast #
  • Part #L2970CXLG
  • Item #7458163
  • Manufacturer Part #2970CXL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flock lined providing increased comfort ands ease of donning
  • Straight cuff
  • Anti-slip pattern for excellent grip in wet and dry conditions
  • Bacteriostatic and fungistatic additives
  • FDA conformance for repeated use with food
  • Nitrile for solvent resistance
  • Chlorine-washed
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
XL
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
15 mil