XL Size PTFE Coverall with Hood, Elastic Wrist and Ankle in White (Case of 25)

Part #LTY127SXLG  |  Item #7457800  |  Manufacturer Part #TY127SWHXL002500

Call for Pricing per CASE

Clothing Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment
  • Provides barrier protection against microporous particles (down to 1.0 micron in size)
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Elastic openings for tighter fit at wrists and ankles
  • Basis Weight: 1.2 oz/yd2
  • Thickness: 5.7 mils
  • Size: XL
  • Color: White

Specifications

Clothing Size: XL

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Tyvek®

Package Quantity: Case of 25

Quick Release: No

Reusable: No

Thickness: 5.7 mil