Liberty Glove & Safety

Z-Grip™ XL Size Yarn and Polyurethane Gloves in Green

Part #L4928HGXLG  |  Manufacturer Part #4928HG XLG

Call for Pricing per DOZEN

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Z-Grip is a Hi-Vis green seamless shell glove, with a dark grey polyurethane coated palm and fingers
  • Superior comfort
  • No fiberglass fibers
  • High tensile strength to weight ratio
  • High resistant to abrasion and chemicals providing long-lasting protection
  • High cut resistance, meets ANSI cut level 4
  • Non-slip, minimal lint, breathable
  • Durable, washable, reusable
  • Size: XLarge

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Cut Level A4

CE Approved: Yes

Collection: Z-Grip™

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: XL

Glove Type: [Abrasion Resistant, Durable Goods Assembly, Seamless]

Material: [Plastic, Yarn]

Material Type: Polyurethane

Reusable: Yes