1-1/2 in. Industrial Round Cabinet Knob in Soft Iron

Part #LP32946CSICP  |  Item #7501993  |  Manufacturer Part #P32946C-SI-CP

$ 4.03 EACH

Color/Finish:
Soft Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Give your room an industrial look with the industrial round knob from Liberty. Faux accents give a vintage look.
  • Faux accents give a vintage look
  • Ideal for kitchens or furniture projects.

Specifications

Base Diameter: 1-19/50 in

Color Finish: Soft Iron

Color Finish Category: Iron Tones

Handle Type: Knob

Length: 1-1/2 in

Material: Zinc Die Cast