1-1/25 in. Self-Closing Inset Hinge in Satin Nickel 1 Pair

You last purchased this on
 
Liberty Hardware

1-1/25 in. Self-Closing Inset Hinge in Satin Nickel 1 Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

1-1/25 in. Self-Closing Inset Hinge in Satin Nickel 1 Pair

  • Fast #
  • Part #LH0104ACSNO3
  • Item #7314851
  • Manufacturer Part #H0104AC-SN-O3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Featuring a trend-forward Satin Nickel finish
  • Self-closing feature requires minimal force to achieve closure
  • Made from steel and nylon components for long-lasting durability
  • Limited Lifetime Warranty
  • Limited lifetime warranty
  • Intended for use with face-frame style cabinets
  • Mounting Hardware included for easy installation; Installation Instructions available online
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-29/100 in
Height:
2-3/4 in
Length:
2-1/2 in
Package Quantity:
1 Pair
Width:
2-1/2 in