Liberty Hardware 1-7/20 in. Semi-Wrap Overlay Hinge 1 Pair

LH01915CO

Color Finish

Starting at $4.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Featuring a trend-forward finish
  • Includes mounting hardware for easy installation
  • Intended for use with face-frame style cabinets
  • Limited lifetime warranty
  • Material: steel and nylon components for long-lasting durability
  • Self-closing 1/2" overlay semi-wrap hinges
  • Self-closing feature requires minimal force to achieve closure

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
1-7/20 in
Length
2-3/4 in
Package Quantity
1 Pair
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday