1-7/20 in. Semi-Wrap Overlay Hinge in Antique English 1 Pair
1-7/20 in. Semi-Wrap Overlay Hinge in Antique English 1 Pair
Package Quantity Info:
PR: 1 IP: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: steel and nylon components for long-lasting durability
- Featuring a traditional finish
- Liberty antique English self-closing 1/2" overlay semi-wrap hinges
- Intended for use with face-frame style cabinets
- Limited lifetime warranty
- Includes mounting hardware for easy installation
- Self-closing feature requires minimal force to achieve closure
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique English
- Height:
- 1-7/20 in
- Length:
- 2-3/4 in
- Package Quantity:
- 1 Pair
- Width:
- 1-3/4 in